Shop All Passage Door Handles
Master Lock
Lever Lockset, Mechanical, Grade 2, SLC
Mfr # SLC0426D
Zoro # G3199384
original price:
$72.25
27% off
new price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- For Use With Commercial Interior Door
- Mortise / Cylindrical Cylindrical
Product Information
- Brand Master Lock
- MFR # SLC0426D
- Zoro # G3199384
- UPC # 071649090684
- Country of Origin Taiwan, Province of China
- Category Passage Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style SLC, Lockset Finish Brushed Chrome, Key Type Not Keyed, Standards ANSI 156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, For Use With Commercial Interior Door, Handle Material Steel, Item Lever, Location Type Commercial, Lockset Performance Strength Medium Duty, Number of Pins 6, Required Door Thickness 1-3/8 in to 1-3/4 in, Series SLC, Strike Dim. 2-3/4 in x 1-1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE A Series Cylindrical Entrance Lock Orbit Knob US10 (A53PD ORB 612)
- JACKSON Dark Bronze 36 1285 Push Pad Concealed Vertical Rod Right Hand Reverse Bevel Panic Exit Device (311285R37313)
- DELTANA Storm Door Latch, Round, Tubular Lock Oil Rubbed Bronze (SDL980U10B)
- LUCKY LINE LuckyLine: 1-1/2 CABINET TAG W/HK WHITE (LKL-26690)
- MASTER LOCK Lever Lockset, Aged Bronze, Return Style (RL0412PBOX)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0415BOX)
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, SLL (SLL0403/T6P)
- MASTER LOCK Lever Lockset, Polished Brss, Return Style (RL0503BOX)
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, SLL (SLL0415/T6P)
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, WL Wave (WL0415/T6P)
- COPPER CREEK Avery Lever Passage Function, Satin Stainless (AL1220SS)
- Master Lock Passage Door Handles