Shop All Keyed Entry Door Handles
Master Lock
Lever Lockset, Antique Brass, Wave Style
Mfr # WL0105KA4
Zoro # G1933520
product price: $32.99
/ea
Sold in multiples of 4 for $131.96
$131.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8 in or 2-3/4 in
- Electrical/Mechanical Mechanical
- For Use With Interior Doors
- Mortise / Cylindrical Cylindrical
- Includes (2) keys
Product Information
- Brand Master Lock
- MFR # WL0105KA4
- Zoro # G1933520
- UPC # 071649270390
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Style Wave, Lockset Finish Antique Brass, Keyway Type Kwikset KW1, Key Type Alike in Sets of 4, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, Features Six-Way Adjustable Latch, For Use With Interior Doors, Handle Material Steel, Includes (2) Keys, Item Door Lever Lockset, Key Material Nickel Plated Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER 1" Od Ext Spring (C-303)
- ANDOVA TILES ANDOVA TILES Maquette Marble Novelty Mosaic Wall & Floor Tile (ANDMAQ189)
- ZORO SELECT Buna-N O-Ring, 5mm Wide 40mm ID, PK25 (ZUSAH5X40)
- KWIKSET Dummy Knob Cameron Sn (97880-715)
- MASTER LOCK Lever Lockset, Mechanical, Grade 2, SLC (SLNC0126D34ULED046)
- MASTER LOCK Master Lock Heavy Duty Lever, Keyed Entry W/BumpStop, Brushed Chrome (SLCHKE26D)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHKE26D)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICCR10B)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0115KAS)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICKE10B)
- KWIKSET 409DNL - Commercial Dorian Lever - 11 - Venetian Bronze - SmartKey Technology - Entrance - (KWS-409DNL-11P-SMT-2-3-4NFL)
- Master Lock Keyed Entry Door Handles