Shop All Passage Door Handles
Master Lock
Lever Lockset, Aged Bronze, Wave Style
Mfr # WLLH0512PBOX
Zoro # G1933624
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8 in or 2-3/4 in
- Electrical/Mechanical Mechanical
- For Use With Interior Doors
- Includes (2) keys
- Key Type Not Keyed
Product Information
- Brand Master Lock
- MFR # WLLH0512PBOX
- Zoro # G1933624
- UPC # 071649179358
- Country of Origin Taiwan, Province of China
- Category Passage Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 3, Style Wave, Lockset Finish Aged Bronze, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, Features Left Hand, Non-Functional, For Use With Interior Doors, Handle Material Steel, Includes (2) Keys, Item Door Lever Lockset, Location Type Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY Keyless Factory: 2018-2019 GMC Terrain / 4-Button Smart Key / PN: 13584512 / HYQ1AA (RSK-GM-TER4)
- KWIKSET Single Cylinder Interior Halifax Lever Trim with Square Rose New Chassis Venetian Bronze Finish (971HFLSQT-11P)
- AMERICAN WOOD MOULDING 3/16 in. X 24 in. W X 4 ft. L Medium Fiberboard (MDF) Peg Board (PG001-6H048C1)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Storeroom (C2000-STRM-C-626-SFIC)
- MASTER LOCK Lever Lockset, Polished Brass, Wave Style (WL0403BOX)
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, WL Wave (WL0415/T6P)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHPG26D)
- MASTER LOCK Lever Lockset, Aged Bronze, Return Style (RL0412PBOX)
- MASTER LOCK Lever Lockset, Mechanical, Grade 2, SLC (SLC0426D)
- MASTER LOCK Lever Lockset, Polished Brss, Return Style (RL0503BOX)
- SCHLAGE COMMERCIAL Aged Bronze Passage ND10SPA643 (ND10SPA643)
- Master Lock Door Locks and Deadbolts