Shop All Dummy Door Handles
Master Lock
Lever Lockset, Aged Bronze, Return Style
Mfr # RL0512PBOX
Zoro # G1933100
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8 in or 2-3/4 in
- Electrical/Mechanical Mechanical
- For Use With Interior Doors
- Includes (2) keys
- Key Type Not Keyed
Product Information
- Brand Master Lock
- MFR # RL0512PBOX
- Zoro # G1933100
- UPC # 071649290770
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 3, Style Return, Lockset Finish Aged Bronze, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, Features Non-Functional, For Use With Interior Doors, Handle Material Steel, Includes (2) Keys, Item Door Lever Lockset, Location Type Commercial, Lockset Performance Strength Medium Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Power Supply, CCTV DC, 12VDC/5A (SAV4D)
- WRS 32" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Red Tip (01-5032R)
- BARSKA Key Box, Wall Mount, 150 Key Cap. (CB13236)
- PALMETTO PACKING Packing Seal, Carbon, 3/8 Sq. In., 5 ft (1578)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0515BOX)
- MASTER LOCK Lever Lockset, Mechanical, SLL Straight (SLLO0515)
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, WL Wave (WLRH0515)
- BEST Door Lever Lockset, 4-7/8" Strike Dim (9KDT1DT15D626)
- SAPPHIRE Related Collection Modern Satin Nickel Grade 3 Dummy Door Lever/Handle (LS-REL170-US15)
- SCHLAGE Bright Brass Dummy Lever Lockset, Flair, Right Hand (F170 FLA 605 RH)
- HEAT WAVE Stratford Dummy Door Knob;; Satin Nickel (HE280418)
- Master Lock Door Locks and Deadbolts