Shop All Privacy Door Handles
Master Lock
Lever Lockset, Aged Bronze, Return Style
Mfr # RL0312PBOX
Zoro # G1933030
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8 in or 2-3/4 in
- Electrical/Mechanical Mechanical
- For Use With Interior Doors
- Includes (2) keys
- Key Type Not Keyed
Product Information
- Brand Master Lock
- MFR # RL0312PBOX
- Zoro # G1933030
- UPC # 071649290718
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 3, Style Return, Lockset Finish Aged Bronze, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, Features Six-Way Adjustable Latch, For Use With Interior Doors, Handle Material Steel, Includes (2) Keys, Item Door Lever Lockset, Location Type Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Stainless Steel Flag Hinge (M75-5003)
- KWIKSET 785 Deadbolt - Keyed Both Sides - with Pin & Tumbler Satin Chrome Finish (KWS-785-26D)
- ZORO SELECT Spring Assort, Dbl Loop Ext, Stl, 25 Pieces (3HPU3)
- EKENA MILLWORK Stanley Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48STN)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0315BOX)
- MASTER LOCK Lever Lockset, Mechanical, Grade 2, SLC (SLC0326D)
- MASTER LOCK Lever Lockset, Polished Brss, Return Style (RL0303BOX)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHPV26D)
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, SLL (SLL0315)
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, WL Wave (WL0303/T6P)
- BALDWIN ESTATE Privacy Door Levers Bright Chrome (5455V.260.PRIV)
- Master Lock Door Locks and Deadbolts