Shop All Electrical Lockout Devices
Master Lock
Lckout Cinch Sack Cover, Red, 1/4 In. Dia.
Mfr # 453XL
Zoro # G0618073
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 6
- Material Nylon
- Max. Number of Padlocks 6
- For Maximum Padlock Shackle Diameter 1/4 in
- Color Red
Product Information
- Brand Master Lock
- MFR # 453XL
- Zoro # G0618073
- UPC # 071649100543
- Country of Origin China
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 1/4 in |
Height | 26 in |
Overall Width | 10 in |
Overall Length | 26 in |
Overall Height | 26 in |
Length | 26 in |
Overall Dimensions | 26 in H x 26 in L x 10 in D |
For Maximum Switch Width | 8 in |
For Maximum Switch Length | 25 in |
Details
Item | Lockout Cinch Sack Cover |
Maximum Number of Padlocks | 6 |
Material | Nylon |
Max. Number of Padlocks | 6 |
Color | Red |
Fits | Odd Size and Large Electrical Connectors and Hoist Controls |
Cover Material | Nylon |
Legend | Locked Out Do Not Remove |
Standards | OSHA |
Lockout Material | Nylon |
Lockout Color | Red |
Cover Type | Cinch Sack |
Description
Oversize Plug and Hoist Control Lockout, Cover Type Cinch Sack, For Maximum Switch Length 25 in, For Maximum Switch Width 8 in, Lockout Material Nylon, Overall Length 26 in, Overall Width 10 in, For Maximum Padlock Shackle Diameter 1/4 in, Legend Locked Out Do Not Remove, Lockout Color Red, Maximum Number of Padlocks 6, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO TOOLS Kneeling Cushioned Board (KBOARD)
- RINGERS GLOVES Mechanics Gloves, Impact Protection, L, PR (263-10)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-XL (SV6GLGXL)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-3XL)
- MASTER LOCK Circuit Breaker Lockout, Tie Bar (S3821)
- MASTER LOCK Circuit Breaker Lockout, Clamp-On w/Screw, Width: 4 3/64 in (S3823)
- MASTER LOCK Wall Switch Cover/Lockout, Red (MLK496B)
- MASTER LOCK Master Lock Seal Tight Handle-On Ball Valve Lockout (S3068)
- MASTER LOCK Mini Circuit Breaker LO, Pin-Out, Wide (S2391)
- MASTER LOCK Plug Lockout, Red, 5/16 In.D (S2005)
- BRADY Breaker Lockout, Mini, Pin Wide, Pushbutton (90850)
- Master Lock Electrical Lockout Devices