Shop All Keyed Entry Door Knobs
Master Lock
Knob Lockset, Tulip Style, Satin Nickel
Mfr # TU0115KA
Zoro # G2145764
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8 in or 2-3/4 in
- Electrical/Mechanical Mechanical
- For Use With Interior Doors
- Includes (2) Keys #12T3657
- Key Type Alike
Product Information
- Brand Master Lock
- MFR # TU0115KA
- Zoro # G2145764
- UPC # 071649314490
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Entrance/Office, Lockset Grade 3, Tulip Style, Satin Nickel Lockset Finish, Keyway Type Kwikset KW1, Key Type Alike, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Interior Doors, Includes (2) Keys #12T3657, Item Knob Lockset, Key Material Nickel Plated Brass, Knob Material Steel, Location Type Commercial, Lockset Performance Strength Medium Duty, Number of Keys 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco WN9000.1 10T6WP7 Leveling Feet (10T6WP7)
- CRAWFORD HOOK DOUBLE ARM 75LB (HHA2)
- ZORO SELECT Wall Base Molding, White, 720 In. L (2RRX3)
- SCHLAGE Everest 29 Keyblank, S123 Keyway, Embossed Logo Only, 50 Pack (35-270 S123 (50PK))
- MASTER LOCK Knob Lockset, Tulip Style, Polished Brass (TU0103KA)
- MASTER LOCK Knob Lockset, Rusk Style, Polished Brass (RU0103KA4S)
- MASTER LOCK Knob Lockset, Ball Style, Satin Nickel (BA0115KA4S)
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BC0115KA4S)
- MASTER LOCK Knob Lockset, Tulip Style, Satin Nickel (TU0115KA)
- MASTER LOCK Knob Lockset, Tulip Style, Satin Nickel (TU0115KA4S)
- SARGENT Lever Lockset, Mechanical, Classroom (28-65G37 KL 26D)
- Master Lock Door Locks and Deadbolts