Shop All Privacy Door Knobs
Master Lock
Knob Lockset, Rusk Style, Satin Nickel
Mfr # RU0315BOX
Zoro # G1933292
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8 in or 2-3/4 in
- Electrical/Mechanical Mechanical
- For Use With Interior Doors
- Mortise / Cylindrical Cylindrical
- Includes (2) keys
Product Information
- Brand Master Lock
- MFR # RU0315BOX
- Zoro # G1933292
- UPC # 071649290619
- Country of Origin Taiwan, Province of China
- Category Privacy Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 3, Rusk Style, Satin Nickel Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Interior Doors, Includes (2) Keys, Item Knob Lockset, Knob Material Steel, Location Type Commercial, Lockset Performance Strength Medium Duty, Number of Keys 0, Pins 0, Required Door Thickness 1-3/8 in to 1-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard, Plastic, Clear, 48 x 2 In (4LWT8)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 5in.W (896VDKB-36)
- DUCTMATE Observation Access Door, 11 In. W, 7 In. H (GRDO106GA)
- IQ AMERICA WD1154 Wireless Plugin Contemporary Door Chime Door Bell 2 Buttons 2 Melody (WD1154)
- MASTER LOCK Knob Lockset, Rusk Style, Polished Brass (RU0303BOX)
- MASTER LOCK Knob Lockset, Mechanical, Privacy, Grd. 3 (TUO0303/T6P)
- MASTER LOCK Knob Lockset, Mechanical, Privacy, Grd. 3 (TUO0315/T6P)
- MASTER LOCK Knob Lockset, Biscuit Style, Antique Brass (BC0305BOX)
- MASTER LOCK Knob Lockset, Mechanical, Privacy, Grd. 3 (BAO0315/T6P)
- MASTER LOCK Knob Lockset, Biscuit Style, Aged Bronze (BC0312PBOX)
- KWIKSET Privacy Knob Tylo Sn (93001-865)
- Master Lock Door Knob Locksets