Shop All Keyed Entry Door Knobs
Master Lock
Knob Lockset, Mechanical, Entrance, Grd. 3
Mfr # BAC0603
Zoro # G4532132
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Brass
- Lockset Grade 3
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance/Office
Product Information
- Brand Master Lock
- MFR # BAC0603
- Zoro # G4532132
- UPC # 071649244339
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Bright Brass |
Lockset Grade | 3 |
Lockset Handle Type | Knob |
Mortise / Cylindrical | Cylindrical |
Lockset Function | Entrance/Office |
Required Door Thickness | 1-3/8 in and 1-3/4 in |
Keyway Type | Kwikset KW1 |
Key Type | Alike |
Series | BAC |
Electrical/Mechanical | Mechanical |
Backset | 2-3/8 in or 2-3/4 in |
Strike Dim. | 1-3/4 in x 2-1/4 in |
Location Type | Residential |
Lockset Fire Rating | 3 hr |
Lockset Performance Strength | Light Duty |
Number of Keys | 2 |
Item | Knob Lockset with Single Cylinder Deadbolt |
Ligature Resistant | No |
ADA Compliant | No |
Standards | ANSI |
Strike Type | Square Corner Full Lip Strike |
Style | BAC Ball |
Knob Material | Steel |
Keying | Keyed Alike |
Description
Mechanical, Knob, Cylindrical, Lockset Function Entrance/Office, Lockset Grade 3, BAC Ball Style, Bright Brass Lockset Finish, Keyway Type Kwikset KW1, Key Type Alike, Standards ANSI, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Item Knob Lockset with Single Cylinder Deadbolt, Knob Material Steel, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 2, Required Door Thickness 1-3/8 in and 1-3/4 in, Series BAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 2 (QTL240E619SA118F)
- MONROE PMP 2-1/2" W x 72" H Mill Stainless Steel Continuous Hinge (CS26025072)
- USA INDUSTRIALS Buna-N O-Ring, Dash 223, PK100 (ZUSAH70223)
- EKENA MILLWORK 72"W x 14"H x 2"P Elliptical Sunburst Pediment (PED72X14X02SB)
- MASTER LOCK Knob Lockset, Tulip Style, Satin Nickel (TU0115KA)
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BCC0615KA)
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BCC0615KA4S)
- MASTER LOCK Knob Lockset, Tulip Style, Satin Nickel (TU0115KA)
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BC0115KA)
- MASTER LOCK Knob Lockset, Ball Style, Satin Nickel (BA0115KA)
- SARGENT Lever Lockset, Mechanical, Entrance (28-65G05 KL 26D)
- Master Lock Door Locks and Deadbolts