Shop All Cables & U-Locks
Master Lock
Keyed Cable Locks Kit, PK3
Mfr # 8127TRI
Zoro # G0865846
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Alike
- Body Material Braided Steel
- Cable Length 6 ft
- Cable Dia. 5/16 in
- Uses Bicycles, Gates, Generators, Ladders, Tool Boxes
Product Information
- Brand Master Lock
- MFR # 8127TRI
- Zoro # G0865846
- UPC # 071649228759
- Country of Origin China
- Category Cables & U-Locks
Dimensions
Cable Length | 6 ft |
Cable Dia. | 5/16 in |
Cable Diameter | 5/16 in |
Details
Key Type | Alike |
Item | Cable Lock |
Body Material | Braided Steel |
Uses | Bicycles, Gates, Generators, Ladders, Tool Boxes |
Number of Keys | 2 |
Body Color | Blue; Green; Red |
Cable Color | Blue, Green, Red |
Locking Style | Keyed |
Environment | Indoor/Outdoor |
Keying | Keyed Alike |
Key Code | 8127 |
Cable Material | Braided Steel |
Cable Coating | Vinyl |
Lock Body Material | Steel |
Lock Body Shape | Rectangular |
Weather Resistant | Yes |
Cable Lock Type | Fixed Length Cable Locks |
Description
Cable Lock, Locking Style Keyed, Fixed Length Cable Locks, Cable Coating Vinyl, 5/16 in Cable Diameter, 6 ft Cable Length, Braided Steel, Key Code 8127, Keying Keyed Alike, Lock Brand MASTER LOCK, Weather Resistant Yes, Body Color Blue; Green; Red, Cable Color Blue, Green, Red, Number of Keys 2, Environment Indoor/Outdoor, Lock Body Material Steel, Lock Body Shape Rectangular, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Stainless Steel Keyhole Stud Mount Greas (F15-2500-C)
- FASADE Fasade 18in x 24in Rings Argent Bronze Backsplash Panel 5pk (PB6128)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Cylindrical Storeroom Lever W/ Door Handle Lock (DL-LSV80SPA-US26D)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF042-043)
- MASTER LOCK Master Lock No 8114D Combination Cable Lock 72 (8114D)
- MASTER LOCK U-Lock, 6-1/8 in Body Width (8170D)
- MASTER LOCK Bike Cable Lock Keyed 5' (8109D)
- MASTER LOCK Adjstble Cble Lckout, 15 ft. L, 4 Lcks Max (S806CBL15)
- MASTER LOCK Cable Lockout, Steel Cable Material (S856)
- MASTER LOCK LOCK, CABLE, ADJUSTABLE (MLKS806)
- TAIWAN FU HSING INDUSTRIAL Taiwan Fu Hsing Industrial 221757 Tru-Guard Reversible Bergamo Wave Entry Lever Lockset; Satin Nickel (221757)
- Master Lock Cables & U-Locks