Shop All Hasps
Master Lock
Hasp Padlock, Silver, w/ (2) Keys
Mfr # 770LHC
Zoro # G9684109
original price:
$44.98
5% off
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Dia. 3/8 in
- Hasp Length 8 5/8 in
- Hasp Height 3 1/2 in
- For Use With Panel Truck, Van Doors
- Includes (2) Keys
Product Information
- Brand Master Lock
- MFR # 770LHC
- Zoro # G9684109
- UPC # 071649033759
- Country of Origin Mexico
- Category Hasps
Dimensions
Shackle Dia. | 3/8 in |
Hasp Length | 8 5/8 in |
Hasp Height | 3 1/2 in |
Body Dia. | 2 7/8 in |
Shackle Height | 1 9/32 in |
Body Height | 1 1/2 in |
Body Width | 2 7/8 in |
Shackle Width | 1 23/32 in |
Locking Bolt Diameter | 3/8 in |
Body Diameter | 2 7/8 in |
Mounting Hole Dia. | 3/8 in |
Diameter | 2 7/8 in |
Shackle Opening Width | 1 9/32 in |
Shackle Opening Height | 3/8 in |
Description
Van Locks with Hasp, Material Zinc Die-Cast, For Use With Panel Truck, Van Doors, Includes (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Handle Magnet 50#Pull (07213)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (7KC27AB15DSTK626)
- TRIMCO Base Stop and Holder with Combo Pack Trimco Made Satin Chrome (1207--TM.626)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 10ft Roll - Brown (03-165)
- MASTER LOCK Hasp Padlock, Silver, w/ (2) Keys (770LHCKA)
- MASTER LOCK Latching Hasp, Fixed, Natural, 4-1/2 In. L (704)
- MASTER LOCK HASP SAFETY 6"" 706D (706D)
- MASTER LOCK Hasp, Natural, 6 In. L (706)
- MASTER LOCK Hasp Safety Steel Dbl 7-3/4In (722D)
- MASTER LOCK HASP SAFETY 3-1/2"" 703D (703D)
- GREENGRASS N103-259 3.25 Zinc Double Hinge Safety Hasp (GR567709)
- Master Lock Hasps