Shop All Valve Lockout Devices
Master Lock
Gate Valve Lockout, Fits Sz 1 to 3
Mfr # 480
Zoro # G1374782
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 1 in to 3 in
- Maximum Number of Padlocks 2
- For Maximum Padlock Shackle Diameter 5/16 in
- Lockout Material Thermoplastic
- Lockout Color Red
Product Information
- Brand Master Lock
- MFR # 480
- Zoro # G1374782
- UPC # 071649216732
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 1 in to 3 in |
For Maximum Padlock Shackle Diameter | 5/16 in |
Overall Width | 3.5 in |
For Minimum Hand Wheel Diameter | 1 in |
Outside Diameter | 3 in |
Overall Height | 4.88 in |
For Maximum Hand Wheel Diameter | 3 in |
Description
Gate Valve Lockout, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 3 in, For Maximum Handle Thickness 1.06 in, For Maximum Padlock Shackle Diameter 5/16 in, For Minimum Hand Wheel Diameter 1 in, Gate Valve Lockout Type Collapsible Gate Valve Lockout, Maximum Number of Padlocks 2, Outside Diameter 3 in, Header Danger, Includes English Safety Labels, French Safety Labels, Spanish Safety Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Do Not Operate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Boots, Men's 9, Women's 11, Black, PR (OD60A93.CH)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1101655)
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size XL (SV54B-2ZGM-XL)
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 1 PR (9686M)
- MASTER LOCK Valve Lockout, Lever Handle, 28.6 in H, Red (S3079)
- MASTER LOCK Gas Valve Lockout, Fits Handle Size 3 (S3910)
- MASTER LOCK Ball Valve Lockout, Red, Metal (S3477)
- MASTER LOCK Ball Valve Lockout, Fits Sz 3/8 to 4 In (468L)
- MASTER LOCK Adjustable Ball Valve Lockout, Clamp On, For Quarter Turn Handle, Max Number of Padlocks: 4, Red (S3081)
- MASTER LOCK Gate Valve Lockout, Fits Sz 1 to 13 (485)
- BRADY Gate Valve Lockout, Fits Sz 1 to 2-1/2, Color: Red (65560)
- Master Lock Lockout Tagout