Shop All Deadbolt Locks
Master Lock
Deadbolt, Satin Nickel, Single Cylinder
Mfr # DSH0615KAS
Zoro # G1932279
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 1
- For Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Satin Nickel
Product Information
- Brand Master Lock
- MFR # DSH0615KAS
- Zoro # G1932279
- UPC # 071649314933
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Throw Length | 1 in |
Description
Deadbolt, Cylindrical, Commercial, Lockset Grade 1, Lockset Finish Satin Nickel, Keyway Type Schlage SC1, Key Type Alike, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Entry Doors, Includes (2) Keys #04T9253, Material Steel, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Round and Square Corner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Black Viton I-Line Gasket, 2 (GILV-200)
- EBERHARD MANUFACTURING CO Rotary Paddle Ss W/Holes Keyed 503 W/Cyl Loose (EMC 4-4373 SS 503)
- BEST Hand Capping Pin for SFIC Cores (CD547)
- MCKINNEY Ball Bearing Butt Hinge, 4-1/2" x 4-1/2", US26D, Standard (TB2714 4-1/2X4-1/2 26D)
- MASTER LOCK Deadbolt, Aged Bronze, Double Cylinder (DS0712PKA4S)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0515)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KAS)
- MASTER LOCK Deadbolt, Polished Brass, Single Cylinder (DS0603KA)
- MASTER LOCK Deadbolt, Antique Brass, Single Cylinder (DS0605KAS)
- MASTER LOCK Deadbolt, Polished Brass, Single Cylinder (DS0603KA)
- SARGENT Grade 2, Single Cyl, LA KWY, US26D, Rectangle Stk, 6 Pins (475 26D)
- Master Lock Door Locks and Deadbolts