Shop All Deadbolt Locks
Master Lock
Deadbolt, Satin Nickel, Single Cylinder
Mfr # DSH0615KAS
Zoro # G1932224
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 1
- For Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Satin Nickel
Product Information
- Brand Master Lock
- MFR # DSH0615KAS
- Zoro # G1932224
- UPC # 071649314926
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Throw Length | 1 in |
Description
Deadbolt, Cylindrical, Commercial, Lockset Grade 1, Lockset Finish Satin Nickel, Keyway Type Schlage SC1, Key Type Alike, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Entry Doors, Includes (2) Keys #04T9252, Material Steel, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Round and Square Corner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIC/WESCO RV KEY, FIC 324, Precut, Replaces EF, HF, & CF (KEY-HF-324)
- PROFESSIONAL PLASTICS Clear GP Polycarbonate Corner Guards TG4118, 1.125 X 1.125 X 4 FT 24/CASE Cas (PPCCNR1.1X1.1X4FT-TG4118-24PK)
- EBERHARD MANUFACTURING CO Spring Fastener (EMC 5697-C PL)
- PATIOPLUS 4.5 x 4.5 in. Spring Hinge Steel Oil Rubbed Bronze (PA561966)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KA)
- MASTER LOCK Deadbolt, Antique Brass, Single Cylinder (DS0605KA4S)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0515)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KAS)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KAS)
- MASTER LOCK Deadbolt, HD, Satin Chrome (DSC0532D34ULD)
- SCHLAGE RESIDENTIAL Deadbolts (B62 609 KD)
- Master Lock Deadbolt Locks