Master Lock

Deadbolt, Satin Nickel, Single Cylinder


product price: $22.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Mortise / Cylindrical Cylindrical
  • Location Type Commercial
  • Lockset Grade 3
  • For Door Thickness 1-3/8 in to 1-3/4 in
  • Lockset Finish Satin Nickel
See all product information

Product Information

Dimensions

Throw Length 1 in
Faceplate Dimensions 1-1/8 in x 2-1/4 in

Description

Deadbolt, Cylindrical, Commercial, Lockset Grade 3, Lockset Finish Satin Nickel, Keyway Type Kwikset KW1, Key Type Alike, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Entry Doors, Includes (2) Keys #12T3657, Material Steel, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Round and Square Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.