Shop All Deadbolt Locks
This Product is Discontinued
Master Lock
Deadbolt, Med.Duty, Brushed Chrome (Discontinued)
Mfr # DSC0632DKA4
Zoro # G3387806
This Product is Discontinued
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 2
- Series D
- For Door Thickness 1-3/8 in to 1-3/4 in
Product Information
- Brand Master Lock
- MFR # DSC0632DKA4
- Zoro # G3387806
- UPC # 071649090608
- Country of Origin Taiwan, Province of China
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Faceplate Dimensions | 1-1/8 in x 2-9/16 in |
Details
Mortise / Cylindrical | Cylindrical |
Location Type | Commercial |
Lockset Grade | 2 |
Series | D |
For Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Brushed Chrome |
Keyway Type | Schlage C |
Key Type | Different |
Standards | ANSI A156.5 |
ADA Compliant | Yes |
Ligature Resistant | No |
Pins | 6 |
Number of Keys | 2 |
Lockset Fire Rating | Not Rated |
Security Type | Medium-Duty |
Mortise/Cylindrical | Cylindrical |
Strike Dim. | 1-1/8 in x 2-3/4 in |
Cylinder | Single |
Material | Steel |
Backset | 2-3/4 in |
Item | Deadbolt |
Grade | 2 |
Description
Deadbolt, Cylindrical, Commercial, Lockset Grade 2, Series D, Lockset Finish Brushed Chrome, Keyway Type Schlage C, Key Type Different, Standards ANSI A156.5, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-9/16 in, For Door Thickness 1 3/8 in to 1 3/4 in, Material Steel, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Dim. 1-1/8 in x 2-3/4 in, Throw Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.