Shop All Deadbolt Locks
Master Lock
Deadbolt, Antique Brass, Single Cylinder
Mfr # DS0605KAS
Zoro # G1931865
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 3
- For Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Antique Brass
Product Information
- Brand Master Lock
- MFR # DS0605KAS
- Zoro # G1931865
- UPC # 071649314681
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Throw Length | 1 in |
Description
Deadbolt, Cylindrical, Commercial, Lockset Grade 3, Lockset Finish Antique Brass, Keyway Type Schlage SC1, Key Type Alike, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Entry Doors, Includes (2) Keys #04T9252, Material Steel, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Round and Square Corner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Sunset Silver Splitface Ledger Panel 6 in. X 24 in. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0132)
- KABA ILCO Key Machine Cut Light Bulb (KD50-18)
- DON-JO Don-Jo: Rp-13515-630-2 Remodeler Plate - 630 Finish (DNJ-RP-13515-2-630)
- LAMP 1-3/16" W x 1-11/32" H Plain Glass Door Hinge (GH-34/0/S-P)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KAS)
- MASTER LOCK Deadbolt, Polished Brass, Single Cylinder (DS0603KA)
- MASTER LOCK Deadbolt, Antique Brass, Single Cylinder (DS0605KA4S)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DSH0615KAS)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KAS)
- MASTER LOCK Deadbolt, HD, Satin Chrome (DSC0532D34ULD)
- FALCON Oil Rubbed Bronze Deadbolt D271613 (D271613)
- Master Lock Door Locks and Deadbolts