Shop All Deadbolt Locks
Master Lock
Deadbolt, Aged Bronze, Single Cylinder
Mfr # DS0612PKAS
Zoro # G1931929
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 3
- For Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Aged Bronze
Product Information
- Brand Master Lock
- MFR # DS0612PKAS
- Zoro # G1931929
- UPC # 071649314735
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Throw Length | 1 in |
Description
Deadbolt, Cylindrical, Commercial, Lockset Grade 3, Lockset Finish Aged Bronze, Keyway Type Schlage SC1, Key Type Alike, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Entry Doors, Includes (2) Keys #04T9252, Material Steel, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Round and Square Corner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 126, Viton, 0.1 In., PK25 (U38875.009.0137)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 210 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (210 x 690 x TPH)
- STERLING SEAL & SUPPLY 265 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL265X50)
- PAWLING Corner Guard, Textured, Tan, 90 Deg., 1-1/2"W X 96"H (CGT-12-8-3)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KAS)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KA)
- MASTER LOCK Deadbolt, Aged Bronze, Double Cylinder (DS0712PKA4S)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KAS)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0515)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KA)
- SCHLAGE RESIDENTIAL Deadbolt, Bright Brass / Satin Nickel (B60N 619X605)
- Master Lock Door Locks and Deadbolts