Shop All Deadbolt Locks
Master Lock
Deadbolt, Aged Bronze, Single Cylinder
Mfr # DS0612PKA
Zoro # G1931971
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 3
- For Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Aged Bronze
Product Information
- Brand Master Lock
- MFR # DS0612PKA
- Zoro # G1931971
- UPC # 071649314711
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Throw Length | 1 in |
Description
Deadbolt, Cylindrical, Commercial, Lockset Grade 3, Lockset Finish Aged Bronze, Keyway Type Kwikset KW1, Key Type Alike, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Entry Doors, Includes (2) Keys #12T3657, Material Steel, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Round and Square Corner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Urbano Pure 3D Mix 12 In. X 4 In. Glossy Ceramic White Textured Subway Tile, 30PK (ZOR-PT-0524)
- BLUM 105 Degree 1/2in Overlay Blumotion Soft-closing Screw-on Compact Clip Hinge (30C255BS08)
- EKENA MILLWORK WM610 - 5 1/4"H x 9/16"D x 144"L Baseboard Flexible Moulding (BBDFWM610X144)
- WRS 19" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Red Tip (01-5019R)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DSH0615KAS)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KA)
- MASTER LOCK Deadbolt, HD, Satin Chrome (DSC0532D34ULD)
- MASTER LOCK Deadbolt, Polished Brass, Single Cylinder (DS0603KA)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KAS)
- MASTER LOCK Deadbolt, Polished Brass, Single Cylinder (DS0603KA)
- SARGENT Grade 2, Single Cyl, LA KWY, US26D, Rectangle Stk, 6 Pins (475 26D)
- Master Lock Deadbolt Locks and Deadlatches