Shop All Deadbolt Locks
Master Lock
Deadbolt, Aged Bronze, Double Cylinder
Mfr # DS0712PKA4S
Zoro # G1933843
product price: $29.85
/ea
Sold in multiples of 4 for $119.40
$119.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 3
- For Door Thickness 1-3/8 in to 1-3/4 in
- Keyway Type Schlage SC1
Product Information
- Brand Master Lock
- MFR # DS0712PKA4S
- Zoro # G1933843
- UPC # 071649270581
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Throw Length | 1 in |
Description
Deadbolt, Cylindrical, Commercial, Lockset Grade 3, Lockset Finish Aged Bronze, Keyway Type Schlage SC1, Key Type Alike in Sets of 4, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Entry Doors, Includes (2) Keys, Material Steel, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Round and Square Corner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 3-1/2" W x 3-1/2" H Black Enamel Door and Butt Hinge (LPB350350)
- ZORO SELECT O-Ring, Dash 138, Silicone, 0.1 In., PK10 (U38883.009.0212)
- MASTER LOCK Padlock (500KA-255)
- PRIMELINE TOOLS 9-1/2 in. Single-Arm Left-Hand Casement Operator, Bronze Finish (Single Pack) (TH 23020)
- MASTER LOCK Deadbolt, Antique Brass, Single Cylinder (DS0605KA4S)
- MASTER LOCK Deadbolt, Polished Brass, Single Cylinder (DS0603KA)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DSH0615KAS)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KA)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KA)
- MASTER LOCK Deadbolt, Antique Brass, Single Cylinder (DS0605KAS)
- PRIME-LINE Deadbolt, Solid Bronze Alloy, Brushed Brass, Angle and Flat Strike (SE 15361)
- Master Lock Deadbolt Locks