Master Lock

Deadbolt, Aged Bronze, Double Cylinder


product price: $30.99
/ea
Sold in multiples of 4 for $123.96

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Mortise / Cylindrical Cylindrical
  • Location Type Commercial
  • Lockset Grade 3
  • For Door Thickness 1-3/8 in to 1-3/4 in
  • Keyway Type Kwikset KW1
See all product information

Product Information

Dimensions

Throw Length 1 in
Faceplate Dimensions 1-1/8 in x 2-1/4 in

Description

Deadbolt, Cylindrical, Commercial, Lockset Grade 3, Lockset Finish Aged Bronze, Keyway Type Kwikset KW1, Key Type Alike in Sets of 4, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Entry Doors, Includes (2) Keys, Material Steel, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Round and Square Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.