Shop All Trailer & Towing Accessories
Master Lock
Coupler Lock, Stainless steel
Mfr # 3794DAT
Zoro # G1658395
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Stainless Steel
- Includes Receiver Lock, Trailer Coupler Latch Lock, Trailer Coupler Lock
- Hole Dia. 1/2 in or 5/8 in
- Lock Type Push to Lock
Product Information
- Brand Master Lock
- MFR # 3794DAT
- Zoro # G1658395
- UPC # 071649242717
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Hole Dia. | 1/2 in or 5/8 in |
Hole Diameter | 1/2 in, 5/8 in |
Details
Material | Stainless Steel |
Item | Receiver and Coupler Lock Set |
Finish | Stainless Steel |
Includes | Receiver Lock, Trailer Coupler Latch Lock, Trailer Coupler Lock |
Lock Type | Push to Lock |
For Use With | 1 1/4 in and 2 in Receivers |
Features | Keyed Alike, Push to Lock Locking Mechanism, Weather Tough Seal and Water Tight Cap |
Type | Trailer Coupler Lock |
Sub-Category | Coupler |
Vehicle Class | I, II, III, IV |
Description
Receiver and Coupler Lock Set, Lock Type Push to Lock, For Use With 1 1/4 in and 2 in Receivers, Hole Diameter 1/2 in, 5/8 in, Vehicle Class I, II, III, IV, Features Keyed Alike, Push to Lock Locking Mechanism, Weather Tough Seal and Water Tight Cap, Includes Receiver Lock, Trailer Coupler Latch Lock, Trailer Coupler Lock, Finish Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Cartridge Fuel Filter, 33792 (33792)
- VELVAC 2020Xg, P, H/R, H/M, Oat, F-Ser, 102, Bk (719757)
- BALDWIN FILTERS Air Filter, Radial, Length 7 5/32 (RS30282)
- MOTORMITE Wiper Arm Right Hand, 42665 (42665)
- MASTER LOCK Swivel Head Receiver Lock, 1/2 and 5/8 In (2866DATSC)
- MASTER LOCK Lock, Trailer (387)
- MASTER LOCK Receiver Lock, Push to Lock(TM) (1469DAT)
- MASTER LOCK Towing Coupler Latch Lock, SS (2847DATSC)
- MASTER LOCK Towing Barbell Receiver Lock, 5/8 In (1480KAWWG0340)
- MASTER LOCK Coupler Lock, Universal (389DAT)
- BUYERS PRODUCTS Mini Rubber Clamps - Holds Objects 5/8 to 1-3/8 Inch Diameter (RC8M)
- Master Lock Trailer & Towing Accessories