Shop All Lockout Safety Kits
Master Lock
Compact Safety Lockout Pouch, Electrical
Mfr # S1010E410KAPRE
Zoro # G502016155
original price:
$139.28
11% off
new price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 491B Circuit Breaker Lockout Device - 480V, (1) 493B Circuit Breaker Lockout Device - 120/240V, (1) S1010 Compact Zippered Pouch Containing, (1) S3821 Miniature Circuit Breaker Lockout Device - 120/240V, (1) S3822 Molded Case Circuit Breaker Lockout Device - 480/600V, (1) S3823 Oversized Handle Circuit Breaker Lockout Device - 480/600V, (2) 420 Steel 1 in Jaw Hasps, (3) 410 Kared Zenex(TM) Thermoplastic Padlocks, (3) 497A Do Not Operate Laminated Lockout Tags (497A Offered as 12-Pack Separately), Plug Lockouts (1) 453L Hoist Cover and (1) S2005 Plug Prong Lockout
- Filled/Unfilled Filled
- For Lockout Type Electrical
- Number of Components 15
- Number of Padlocks Held 3
Product Information
- Brand Master Lock
- MFR # S1010E410KAPRE
- Zoro # G502016155
- UPC # 071649360503
- Country of Origin Multiple
- Category Lockout Safety Kits
Dimensions
Carrying Case Dimensions | 4.3 in D x 6.4 in W x 9 in H |
For Maximum Padlock Shackle Diameter | 1/4 in |
Overall Width | 6 2/5 in |
Overall Height | 9 in |
Overall Depth | 4 3/10 in |
Description
Compact Safety Lockout Pouch, Electrical, Filled Yes, Number of Lockouts Included 10, Number of Tags Included 3, Carrying Case Type Pouch, For Valve Handle Type Not Applicable, Included Lockout Types Circuit Breaker, Plug, Language English, French, Spanish, Carrying Case Dimensions 4.3 in D x 6.4 in W x 9 in H, Carrying Case Material Cloth, Electrical Lockouts Included (2) Plug Lockout Devices, (5) Circuit Breaker Lockout Devices, For Lockout Type Electrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, XL (64020)
- BRADY Lockout Padlock, Black, 1-13/16" H Body (ALU-BLK-76ST-KD)
- SHOWA SHOWA 747 Chemical-Resistant 19"L, 22-mil Nitrile Gloves (747-09)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-4X (10160-01-2-YEL-4X)
- MASTER LOCK Master Lock Lockout Toolbox, Basic Electrical Device Assortment, 3 Zenex Padlocks, Red (1457E410KABAS)
- MASTER LOCK Padlock Station, Unfilled, 1 Component (S125)
- MASTER LOCK Lockout Station, Wall Mounted, 10-Lock Covered Station with 410RED Zenex Thermoplastic Padlocks (1483BP410)
- MASTER LOCK Lockout Station, Filled, 4 Padlocks (1482BP1106)
- MASTER LOCK Lockout Station, Unfilled, Holds 20 Padlocks, 22 in x 22 in, Includes Translucent Lockable Cover (1484B)
- MASTER LOCK Padlock Station, Unfilled, 4 Components (S1506)
- ZING Portable Lockout Kit, Electrical/Valve, 12 (7120)
- Master Lock Lockout Safety Kits