Shop All Combination Padlocks
Master Lock
Combination Padlock, Number of Dials 3
Mfr # 4688DRED
Zoro # G6304389
product price: $12.19
/ea
Sold in multiples of 2 for $24.38
$24.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- TSA Approved TSA Approved
- Number of Dials 3
- Resettable Resettable
- High Security No
- Dial Location Front
Product Information
- Brand Master Lock
- MFR # 4688DRED
- Zoro # G6304389
- UPC # 071649152702
- Country of Origin Taiwan, Province of China
- Category Combination Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Shackle Dia. | 1/8 in |
Shackle Width | 5/8 in |
Body Height | 1 43/64 in |
Body Dia. | 1 3/16 in |
Body Width | 1 3/16 in |
Shackle Diameter | 1/8 in |
Description
Combination Padlock, Body Dia. 1 3/16 in, Body Finish Anodized, Body Height 1 43/64 in, Body Material Metal, Body Thickness 1/2 in, Body Width 1 3/16 in, Body Color Red, Control Key Registration Required No, Dial Location Front, For Use With Luggage, Travel, Backpacks, Duffel Bags, Sports Bags, Briefcases, Computer Bags, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 3, Number of Keys 0, Number of Pins 0, Resettable Resettable, Shackle Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 1/8 in (65003)
- ZORO SELECT Screw In Hook, Red Vinyl, 3 1/4 In, PK10 (4ERW9)
- WRS 33" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 32-3 (01-30032-3)
- PRIME-LINE Sliding Door Tandem Roller Assembly with 3 in. Diameter, Stainless Single Pack (D 2038)
- MASTER LOCK Combination Padlock, Bottom, Brass (1177)
- MASTER LOCK Combination Padlock, Front, Black/Silver (1525EZRC)
- MASTER LOCK Combination Padlock, Number of Dials 1 (1561DLTBLU)
- MASTER LOCK Combination Padlock, Number of Dials 3 (4688DSLV)
- MASTER LOCK Luggage/Briefcase Padlock, Brass, Side (647D)
- MASTER LOCK Combination Padlock, Number of Dials 3 (4688DBLK)
- BRINKS Keyed Padlock, Brass, TSA Approved, 22mm 2 PK (171-20271)
- Master Lock Combination Padlocks