Shop All Combination Padlocks
Master Lock
Combination Padlock, Number of Dials 1
Mfr # 1528D
Zoro # G6293959
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- TSA Approved No
- Number of Dials 1
- Resettable Not Resettable
- High Security No
- Dial Location Front
Product Information
- Brand Master Lock
- MFR # 1528D
- Zoro # G6293959
- UPC # 071649212901
- Country of Origin United States
- Category Combination Padlocks
Dimensions
Shackle Height | 3/4 in |
Shackle Width | 13/16 in |
Shackle Dia. | 9/32 in |
Body Height | 1 57/64 in |
Body Width | 1 7/8 in |
Body Dia. | 1 57/64 in |
Body Diameter | 1 7/8 in |
Shackle Diameter | 9/32 in |
Description
Combination Padlock, Body Dia. 1 57/64 in, Body Finish Anodized, Body Height 1 57/64 in, Body Material Metal, Body Thickness 57/64 in, Body Width 1 7/8 in, Body Color Blue, Control Key Registration Required No, Dial Location Front, For Use With Cabinets, Storage Lockers, School, Employee, Athletic Lockers, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 1, Number of Keys 0, Number of Pins 0, Resettable Not Resettable, Shackle Dia. 9/32 in, Shackle Height 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN 6-3/4" Modern Cabinet Pull with 6-3/10" Center to Center Satin Nickel Finish (CHP81235SN)
- MTD Spring-Torsion 46 (732-04438)
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp, FKM (40MPSFY-BUZ-XR-150)
- PRIME-LINE 0.120 in. x 25 foot, Black Spline Single Pack (P 7516)
- MASTER LOCK Combination Padlock, Center, Silver (1500DWWG)
- MASTER LOCK Combination Padlock, Center, Red/Silver (1504D)
- MASTER LOCK Luggage/Briefcase Padlock, Steel, Side (4680DNKL)
- MASTER LOCK Combination Padlock, Bottom, Black/Silver (176LH)
- MASTER LOCK Backpack Lock Asst Color (1548DCM)
- MASTER LOCK Luggage/Briefcase Padlock, Brass, Side (646D)
- MASTER LOCK Padlock, 2-3/8"Vertical Shackle Clearance (6400LJENT)
- Master Lock Combination Padlocks