Shop All Combination Padlocks
Master Lock
Combination Padlock, Front, Black/Silver
Mfr # 1525LH
Zoro # G1257882
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- TSA Approved No
- Number of Dials 1
- High Security Yes
- Dial Location Front
- Padlock Body Shape Round
Product Information
- Brand Master Lock
- MFR # 1525LH
- Zoro # G1257882
- UPC # 071649129162
- Country of Origin Mexico
- Category Combination Padlocks
Dimensions
Shackle Height | 2 in |
Shackle Dia. | 9/32 in |
Shackle Width | 13/16 in |
Body Height | 3/4 in |
Body Width | 1 7/8 in |
Body Diameter | 1 7/8 in |
Shackle Diameter | 9/32 in |
Description
Combination Padlock, Body Height 3/4 in, Body Material Stainless Steel, Body Thickness 3/4 in, Body Width 1 7/8 in, Body Color Black/Silver, Control Key Registration Required Yes, Dial Location Front, For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers, Key Control Override, Key Type Combination, Number of Bumpers 0, Number of Dials 1, Opens with Key No. Mfr. No. V660, Shackle Dia. 9/32 in, Shackle Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGEETOUCH Smart Travel Padlock, Patented DUAL Access NFCBT, TSA Compliant, Tracking, iOSAndroid, BLK, 2Pack (5-01000-99-2)
- FALCON W Series Cylindrical Entry Lock Quantum Lever US26D (W511PD Q 626)
- ZORO SELECT 2-1/8" Door Track Hanger, up to 400 lbs. (4PE62)
- MSI Trecento Windsor Crest 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0185)
- MASTER LOCK Combination Lock, Stainless Steel, 1 7/8" Wide, Black Dial (1500D)
- MASTER LOCK Luggage/Briefcase Padlock, Steel, Side (4680DNKL)
- MASTER LOCK Padlock, 2-3/8"Vertical Shackle Clearance (6400LJENT)
- MASTER LOCK Luggage/Briefcase Padlock, Brass, Side, PK2 (646T)
- MASTER LOCK Combination Padlock, Bottom, Brass (175LHSS)
- MASTER LOCK No.1505 Combination Padlock Colored Dial (1505D)
- MASTER LOCK Combination Padlock, Number of Dials 1 (1561DLTBLU)
- Master Lock Combination Padlocks