Shop All Combination Padlocks
Master Lock
Combination Padlock, Center Dial, Round
Mfr # 1513
Zoro # G0741741
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- TSA Approved No
- Number of Dials 1
- Resettable Not Resettable
- High Security No
- Dial Location Front
Product Information
- Brand Master Lock
- MFR # 1513
- Zoro # G0741741
- UPC # 071649301179
- Country of Origin China
- Category Combination Padlocks
Dimensions
Shackle Height | 11/16 in |
Shackle Dia. | 3/16 in |
Shackle Width | 11/16 in |
Body Width | 1 9/16 in |
Body Height | 2 27/64 in |
Body Dia. | 1 9/16 in |
Body Diameter | 1 9/16 in |
Shackle Diameter | 3/16 in |
Description
Combination Padlock, Body Dia. 1 9/16 in, Body Height 2 27/64 in, Body Material Steel, Body Thickness 1 7/64 in, Body Width 1 9/16 in, Body Color Silver, Control Key Registration Required No, Dial Location Front, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 1, Number of Keys 0, Number of Pins 0, Resettable Not Resettable, Shackle Dia. 3/16 in, Shackle Height 11/16 in, Shackle Material Steel, Shackle Width 11/16 in, Weather Resistant No, High Security No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Hard Buna-N Cord Stock - 4mm Cross Section x 5 ft. Long (ZUSA-RC-1406)
- ZORO SELECT Top Roller Bracket, Steel, 3-1/2"L (1XNB4)
- USA INDUSTRIALS Clean Room FDA EPDM Sanitary Gasket for 4" Tube (ZCLN-SG-E-4)
- ZORO SELECT O-Ring, Dash 374, Buna N, 0.21 In., PK5 (U38801.018.0925)
- MASTER LOCK Combination Padlock, 1-7/8" W, 2/PK, Black/Silver PK (MLK1500T)
- MASTER LOCK Combination Padlock, Center, Black/Silver (2010)
- MASTER LOCK Lock Combo Set Your Own 36Mm (4697D)
- MASTER LOCK Combination Padlock, Ctr, Black/Silver, PK2 (1500T)
- MASTER LOCK Padlock, 2-3/8"Vertical Shackle Clearance (6400LJENT)
- MASTER LOCK RESETTABLE COMB LOCK (875D)
- BRINKS Combination Padlock, Steel, 48mm 2 Pk Combo'd Alike (174-49204)
- Master Lock Combination Padlocks