Shop All Combination Padlocks
Master Lock
Combination Padlock, Bottom, Gold/Silver
Mfr # 975DCOM
Zoro # G8519621
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- TSA Approved No
- Number of Dials 4
- Resettable Resettable
- High Security Yes
- Dial Location Bottom
Product Information
- Brand Master Lock
- MFR # 975DCOM
- Zoro # G8519621
- UPC # 071649205064
- Country of Origin Mexico
- Category Combination Padlocks
Dimensions
Shackle Height | 1 in |
Shackle Dia. | 5/16 in |
Shackle Width | 1 in |
Body Width | 2 in |
Body Height | 2 in |
Shackle Diameter | 5/16 in |
Description
Combination Padlock, Body Height 2 in, Body Material Brass, Body Thickness 1 in, Body Width 2 in, Control Key Registration Required No, Dial Location Bottom, For Use With Utility Meters, Substations and Cable Boxes, Construction Sites and Equipment, Industrial, Storefront and Business Gates, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 4, Number of Pins 0, Resettable Resettable, Shackle Dia. 5/16 in, Shackle Height 1 in, Shackle Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS 3.5 in. x 3.5 in. Satin Brass Steel Spring Hinge with 5/8 in. Radius (Set of 2) (CPS3535-R-US4-M)
- KINGSWAY GROUP Pull Handle, Surface Mount, Alum., Polished (KG40)
- ACOUSTIC CEILING PRODUCTS Great Lakes Tin Hamilton 2' X 2' Lay-in Tin Ceiling Tile in Vintage Bronze - (Y52-09)
- ARMSTRONG WORLD INDUSTRIES MetalWorks SecureLock Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 8 PK (5488P1WH)
- MASTER LOCK Combination Padlock, Center, Silver (1500DWWG)
- MASTER LOCK Master Lock® No. 175D Set-Your-Own Brass Combination Padlock - 2"W (175D)
- MASTER LOCK RESETTABLE COMB LOCK (875D)
- MASTER LOCK Combination Padlock, Front, Black/Silver (1500LF)
- MASTER LOCK Combination Padlock, Bottom, Black/Silver (1174)
- MASTER LOCK No.1505 Combination Padlock Colored Dial (1505D)
- MASTER LOCK Combination Padlock, Center, Blue/Silver (1502BLU)
- Master Lock Combination Padlocks