Shop All Cables & U-Locks
Master Lock
Cable Lock, 6 ft. L
Mfr # 8413KA
Zoro # G1940574
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Alike
- Body Material Braided Steel
- Cable Length 6 ft
- Cable Dia. 3/8 in
- Number of Keys 2
Product Information
- Brand Master Lock
- MFR # 8413KA
- Zoro # G1940574
- UPC # 071649219146
- Country of Origin Mexico
- Category Cables & U-Locks
Dimensions
Cable Length | 6 ft |
Cable Dia. | 3/8 in |
Cable Diameter | 3/8 in |
Details
Key Type | Alike |
Item | Cable Lock |
Body Material | Braided Steel |
Number of Keys | 2 |
Cable Color | Black |
Body Color | Black |
Keying | Keyed Alike |
Weather Resistant | Yes |
Cable Coating | Vinyl |
Key Code | 8413 |
Cable Lock Type | Fixed Length Cable Locks |
Environment | Indoor/Outdoor |
Cable Material | Braided Steel |
Lock Body Shape | Oval |
Locking Style | Keyed |
Lock Body Material | Steel |
Description
Cable Lock, Locking Style Keyed, Fixed Length Cable Locks, Cable Coating Vinyl, 3/8 in Cable Diameter, 6 ft Cable Length, Braided Steel, Key Code 8413, Keying Keyed Alike, Lock Brand MASTER LOCK, Weather Resistant Yes, Body Color Black, Cable Color Black, Number of Keys 2, Environment Indoor/Outdoor, Lock Body Material Steel, Lock Body Shape Oval
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA KABA: Kaba Simplex L1000 Lever Series, Mechanical Pushbutton Lock (KABA-LL1021C26D41)
- SARGENT Surface Door Closer, Regular Arm, Size 1-6, US10B (1131-RU EN)
- ZORO SELECT Buna-N O-Ring, Dash 405, PK5 (ZUSAH70405)
- CODELOCKS Lever Return Spring, For CL5000 (LRS-5000)
- MASTER LOCK Bike Cable Lock Keyed 5' (8109D)
- MASTER LOCK CABLE LCK STL BK/SLVR 6ft (8428KADPFCCSEN)
- MASTER LOCK Keyed Cable Locks Kit, PK3 (8127TRI)
- MASTER LOCK BIKE LOCK/CABLE 3PK (8127TRI)
- MASTER LOCK U-Lock, 6-1/8 in Body Width (8170D)
- MASTER LOCK Bike Cable Lock Word 5' (8152DASTWD)
- PROWOOD 4 in. X 4 in. W X 4.5 ft. L Southern Yellow Pine Double V-Groove Deck Post #2/BTR Grade (231685)
- Master Lock Cables & U-Locks