Shop All Combination Padlocks
Master Lock
Bluetooth Padlock, Shutter Shackle, Boron Alloy Shackle
Mfr # 6400SHENT
Zoro # G303529021
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weather Resistant Yes
- Includes Battery
- Shackle Material Boron Alloy
- Body Width 2 7/16 in
- Lock Body Shape Rectangular
Product Information
- Brand Master Lock
- MFR # 6400SHENT
- Zoro # G303529021
- UPC # 071649350283
- Country of Origin Mexico
- Category Combination Padlocks
Dimensions
Body Width | 2 7/16 in |
Shackle Diameter | 11/32 in |
Body Height | 5 13/32 in |
Description
Bluetooth Padlock, Security Level General Security, Shackle Material Boron Alloy, Body Thickness 1 11/16 in, Body Height 5 13/32 in, Body Width 2 7/16 in, Includes Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSH Drawer Slide, 8 in., Side Mount, Over Extension, PK 20 (39.1175.08x10)
- ZORO SELECT Full Face Buna-N Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-805)
- PRIME-LINE Safety Spring Door Closer, 4-1/4 in., UL Listed, Diecast Construction (KC60HD)
- FALCON Bright Brass Passage W101D605 (W101D605)
- MASTER LOCK Combination Padlock, Bottom, Black/Silver (1178D)
- MASTER LOCK Combination Padlock, Bottom, Brass (175LHSS)
- MASTER LOCK Combination Padlock, Ctr, Black/Silver, PK2 (1500T)
- MASTER LOCK Combination Padlock, Number of Dials 1 (1561DLTBLU)
- MASTER LOCK 4-DIAL COMBO PADLOCK GLD (875D)
- MASTER LOCK Combination Padlock, Bottom, Brass (1177)
- SESAMEE Combination Padlock, 4 Numbers (K0437)
- Master Lock Combination Padlocks