Shop All Valve Lockout Devices
Master Lock
Blind Flange Lockout, 1/2 to 3 in Pipe Sz
Mfr # S3922
Zoro # G4464796
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 4
- Nut Dia. 0.750 in to 1.125 in
- For Maximum Padlock Shackle Diameter 9/32 in
- Lockout Material Aluminum/Hardened Steel
- Flange Size 1-1/2 in to 5-5/8 in
Product Information
- Brand Master Lock
- MFR # S3922
- Zoro # G4464796
- UPC # 071649274374
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
Nut Dia. | 0.750 in to 1.125 in |
For Maximum Padlock Shackle Diameter | 9/32 in |
Flange Size | 1-1/2 in to 5-5/8 in |
Fits Pipe Size | 1/2 in to 3 in |
For Minimum Pipe Size | 1/2 in |
For Maximum Pipe Size | 3 in |
For Minimum Nut Diameter | 3/4 in |
For Maximum Flange Width | 5 5/8 in |
For Maximum Nut Diameter | 1 1/8 in |
For Minimum Flange Width | 1 1/2 in |
Details
Item | Blind Flange Lockout Device |
Maximum Number of Padlocks | 4 |
Lockout Material | Aluminum/Hardened Steel |
Lockout Color | Black/Red/Silver |
For Use With | Pipeline Maintenance |
Standards | OSHA 1910.147 |
Bar Material | Hardened Steel |
For Location | Indoor, Outdoor |
Lockout Material Finish | Powder Coated |
Description
Blind Flange Lockout Device, For Maximum Flange Width 5 5/8 in, For Maximum Nut Diameter 1 1/8 in, For Maximum Padlock Shackle Diameter 9/32 in, For Maximum Pipe Size 3 in, For Minimum Flange Width 1 1/2 in, For Minimum Nut Diameter 3/4 in, For Minimum Pipe Size 1/2 in, Maximum Number of Padlocks 4, Bar Material Hardened Steel, For Location Indoor, Outdoor, For Use With Pipeline Maintenance, Lockout Color Black/Red/Silver, Lockout Material Aluminum/Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METACAULK Firestop Pipe Collar, 9" H, 3" Pipe Size (66350)
- BRADY Stop Sign, 24" W, 24" H, English, Spanish, Aluminum, Red, White (124573)
- GASCO Calibration gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-0.5)
- AVENGER SAFETY FOOTWEAR Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 11.5W)
- MASTER LOCK Blind Flange Lockout, 14 to 24 in Pipe Sz (S3924)
- MASTER LOCK Gate Valve Lockout, Fits Sz 6 to 10 (483)
- MASTER LOCK Butterfly Valve Lockout, Universal, Red (S3921)
- MASTER LOCK Blind Flange Lockout, 3-1/2 to 12 in Pipe (S3923)
- MASTER LOCK Gate Valve Lockout, Fits Sz 4 to 6-1/2 (482)
- MASTER LOCK Gate Valve Lockout, Fits Sz 2 to 5 (481)
- BRADY Brady® 65560 Gate Valve Lockout, 1-1/2" to 2-1/2" Diameter With Danger Label, Polypropylene (65560)
- Master Lock Valve Lockout Devices