Shop All Valve Lockout Devices
Master Lock
Ball Valve Lockout, Clamp On, Adjustable
Mfr # S3080
Zoro # G411208948
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 4
- For Maximum Padlock Shackle Diameter 27/100 in
- Lockout Material Thermoplastic
- Lockout Color Red
- For Handle Type Adjustable Ball Valve
Product Information
- Brand Master Lock
- MFR # S3080
- Zoro # G411208948
- UPC # 071649188008
- Country of Origin Mexico
- Category Valve Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 27/100 in |
For Minimum Pipe Size | 1/2 in |
For Maximum Pipe Size | 2 in |
For Maximum Handle Width | 2 in |
Overall Length | 5.25 in |
Overall Width | 5.31 in |
Overall Height | 4 in |
Details
Item | S3080 |
Maximum Number of Padlocks | 4 |
Lockout Material | Thermoplastic |
Lockout Color | Red |
For Handle Type | Adjustable Ball Valve |
Standards | REACH Compliance |
Resistance Properties | Chemical Resistant |
Shape | Four-Legged |
Ball Valve Lockout Type | Clamp On |
Maximum Temperature | 200 Degrees F |
For Locking Position | Fully Closed |
Compatible Cable Lockout | S806 |
Minimum Temperature | -40 Degrees F |
Features | Adjustable Ball Valve Lockout, Removable Insert |
Description
S3080, Ball Valve Lockout Type Clamp On, For Handle Type Adjustable Ball Valve, For Maximum Handle Thickness Not Applicable, For Maximum Handle Width 2 in, For Maximum Padlock Shackle Diameter 27/100 in, For Maximum Pipe Size 2 in, For Minimum Pipe Size 1/2 in, Maximum Number of Padlocks 4, Compatible Cable Lockout S806, Features Adjustable Ball Valve Lockout, Removable Insert, For Locking Position Fully Closed, Header Not Applicable, Labeling Not Applicable, Language Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1163-M)
- POLAR PLUS Deerskin Double Insulated Glove, XL (FG-2200-XL)
- SIGNMISSION 10 in H, Plastic, ANSI-710WS Warning Lead Work Bilingual, ANSI-710WS Warning Lead Work Bilingual (ANSI-710WS Warning Lead Work Bilingual)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1596-RD_7X5 (U5-1596-RD_7X5)
- MASTER LOCK Adjustable Ball Valve Lockout, Clamp On, For Quarter Turn Handle, Max Number of Padlocks: 4, Red (S3081)
- MASTER LOCK Master Lock Butterfly Valve Lockout, Device Only (S3920)
- MASTER LOCK Master Lock Rotating Gate Valve Lockout, 1 To 3 Diameter Handles, 480 (480)
- MASTER LOCK Blind Flange Lockout, 1/2 to 3 in Pipe Sz (S3922)
- MASTER LOCK Gate Valve Lockout, Fits Sz 2 to 5 (481)
- MASTER LOCK Butterfly Valve Lockout, Universal, Red (S3920)
- MASTER LOCK Blind Flange Lockout, 14 to 24 in Pipe Sz (S3924)
- Master Lock Valve Lockout Devices