Shop All Bungee Cords & Straps
This Product is Discontinued
Master Lock
Adjustable Bungee Cord, Hook, 40 In.L (Discontinued)
Mfr # 3039DAT
Zoro # G3075895
This Product is Discontinued
Key Features
- Bungee Material Polypropylene
- Bungee Width 3/8 in
- End Type J-Hook
- Color Gray
- Hook Length 2 5/8 in
Product Information
- Brand Master Lock
- MFR # 3039DAT
- Zoro # G3075895
- UPC # 071649221347
- Country of Origin China
- Category Bungee Cords & Straps
Dimensions
Bungee Width | 3/8 in |
Hook Length | 2 5/8 in |
Bungee Length | 40 in |
Overall Width | 3/8 in |
Overall Length | 40 in |
Details
Item | Bungee Cord |
Bungee Material | Polypropylene |
End Type | J-Hook |
Color | Gray |
Includes | 1 - 20in-40in Adjustable Bungee Cord with Reverse Flat Steel I-Beam Hook |
End Material | Polyethylene Coated Steel |
Description
Bungee Cord, Bungee Material Polypropylene, End Type J-Hook, Hook Length 2 5/8 in, End Material Polyethylene Coated Steel, Overall Length 40 in, Overall Width 3/8 in, Color Gray, Includes 1 - 20in-40in Adjustable Bungee Cord with Reverse Flat Steel I-Beam Hook
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.