Shop All Hitch Pins
Master Lock
58 STL Hitch Pin
Mfr # 1495DAT
Zoro # G908111942
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Master Lock
- MFR # 1495DAT
- Zoro # G908111942
- UPC # 71649219665
- Country of Origin China
- Category Hitch Pins
Description
58, 16 mm, Chrome Plated, Class IIIIV Barrel Head Hitch Pin, Made With Hardened Steel For Improved Resistance To Cutting Shearing, Tapered Ends Offer Easy Insertion, Fits 58, 16 mm Receivers, Usable Length Of Receiver Pin Is 3, 76 mm, Hardened Steel For Improved Cut Shear Resistance, Tapered Ends For Easy Insertion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-24 Thread, 6 in, Steel, Zinc Plated (LINK31206EZ)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 3/16 in L, Brass Body, 100 PK (TBC0406-100)
- TEKS Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive (21500)
- ZORO SELECT A2, 3/4 in Hex Head Cap Screw, Plain Stainless Steel, 4 1/2 in L, 5 PK (U51010.075.0450)
- MASTER LOCK Pin/Clip Receiver 5/8In (1414DAT)
- MASTER LOCK 58 Piv Lock Hitch Pin (1465DAT)
- MASTER LOCK 58 STL Hitch Pin (1495DAT)
- HERITAGE Detent Pin, 3/4" x 2", Medium CSZ, Clear (DTP-0750-2000)
- AFTERMARKET Cold Forged Hitch Pin with Safety Lock Fits Allis Chalmers B C CA G (ABC5634-STR_10)
- HERITAGE Detent Pin, 3/8" x 5", Medium CSZ, Clear (DTP-0375-5000)
- MIDWEST FASTENER Hitch Pin, 3/16 in Pin Dia, Steel, Zinc Plated Finish, 5 PK (930106)
- Master Lock Hitch Pins