Shop All Hitch Pins
Master Lock
58 STL Hitch Pin
Mfr # 1495DAT
Zoro # G808111646
Sold in multiples of 4 for $36.76
$36.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Master Lock
- MFR # 1495DAT
- Zoro # G808111646
- UPC # 71649219665
- Country of Origin China
- Category Hitch Pins
Description
58, 16 mm, Chrome Plated, Class IIIIV Barrel Head Hitch Pin, Made With Hardened Steel For Improved Resistance To Cutting Shearing, Tapered Ends Offer Easy Insertion, Fits 58, 16 mm Receivers, Usable Length Of Receiver Pin Is 3, 76 mm, Hardened Steel For Improved Cut Shear Resistance, Tapered Ends For Easy Insertion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4x2-1/4 S.S.GROOVED CLEVIS (WWG-CLPGSRR-050)
- MIDWEST FASTENER #10-24 x 5 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (37782)
- ZORO SELECT M24-3.00 Class 4 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (M12000.240.0001)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07000.019.0037)
- MASTER LOCK 58 Piv Lock Hitch Pin (1465DAT)
- MASTER LOCK 58 STL Hitch Pin (1495DAT)
- MASTER LOCK Pin/Clip Receiver 5/8In (1414DAT)
- HERITAGE Detent Pin, 3/8" x 1", SS 300, Plain (DTPS-0375-1000)
- ZORO SELECT Hitch Pin, Detent, 7/8 in Pin Dia, 6-1/2 in Shank Lg, Steel, Zinc Plated Finish (U39666.087.0650)
- ZORO SELECT Ring Pin, Detent, 3/8 in Pin Dia, 2-5/8 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (30-29)
- MIDWEST FASTENER 1/4" x 2-1/2" Zinc Plated Steel Cotterless Hitch Pins 4PK (930123)
- Master Lock Hitch Pins