Shop All Keyed Padlocks
Master Lock
1-1/16 in. H X 1 in. W X 1-3/4 in. L Laminated Steel Breakaway Padlock Keyed Alike
Mfr # 500KABRK #197
Zoro # G905388668
product price: $6.89
/ea
Sold in multiples of 12 for $82.68
$82.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Master Lock
- MFR # 500KABRK #197
- Zoro # G905388668
- UPC # 71649384929
- Country of Origin China
- Category Keyed Padlocks
Description
The Master Lock No. 500KABRK Laminated Steel padlock Keyed Alike - multiple locks open with the same key - features a 1-3/4in (44mm) wide laminated steel body for superior strength and a 13/16in (21mm) tall 9/32in (7mm) diameter. Rustproofed for extended wear the warded locking mechanism minimizes jamming from dirt and grime making this padlock ideal for manufacturing environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 STA 620 RH)
- TRIMCO Kick Plate Satin Stainless Steel 8"x28" (8X28.630)
- MONROE PMP Folding Pull Handle, Clips/Fasteners (PH-0280)
- MSI Cecily SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0510-SAM)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Square Stainless Steel Body, Boron Shackle, 13/16 in W (M1LFSTS)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 1 in W (4150KA)
- MASTER LOCK 3476 1-1/2 In. Commercial Keyed Alike Padlock (3KA 3476)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Square Stainless Steel Body, Boron Shackle, 15/16 in W (M5KALFSTS)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KA)
- MASTER LOCK Padlock, Keyed Different, Flexible Shackle, Square Steel Body, Steel Shackle (107DPST)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A41KATAG)
- Master Lock Keyed Padlocks