Shop All Portable Commercial Oil Heaters
This Product is Discontinued
Master
Kerosene Forced Air Heater, 45,000 BtuH, Kerosene/Diesel, 170 cfm (Discontinued)
Mfr # MH-45-KFA
Zoro # G8794782
Free Shipping & Returns
This Product is Discontinued
Key Features
- BtuH Output 45,000
- Tank Capacity 5 gal
- Fuel Consumption 0.35 gph
- Voltage 120VAC
- Air Flow 170 cfm
Product Information
- Brand Master
- MFR # MH-45-KFA
- Zoro # G8794782
- UPC # 657888090465
- Country of Origin China
- Category Portable Commercial Oil Heaters
Dimensions
Width | 12 in |
Height | 15 in |
Cord Length | 3 in |
Length | 30 in |
Manufacturers Warranty Length | 1 yr Limited |
Overall Depth | 13 in |
Overall Length | 30 in |
Overall Height | 15 in |
Description
Product Type Direct-Fired Portable Oil & Kerosene Torpedo Heaters, Portability Handheld Portable, Heating Capacity Output 45,000 BtuH, Heating Area 1,125 sq ft, Tank Capacity 5 gal, Hours on One Filling 14 hr, Ignition Type Continuous Spark, Ignition Power Source Electric, On/Off Switch Included Yes, Fuel Gauge Included Yes, Power Failure Indicator Included Yes, Digital Temperature Readout Included No, LED Diagnostics Included Yes, Built-In Air Pressure Gauge Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.