Shop All Portable Commercial Oil Heaters
Master
Kerosene Forced Air Heater, 400,000 BtuH, Kerosene/Diesel, 1,400 cfm
Mfr # MH-400T-KFA
Zoro # G0351009
product price: $1,999.99
/ea
Free Shipping & Returns
$1,999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Output 400,000
- Tank Capacity 24 gal
- Fuel Consumption 3.05 gph
- Voltage 120VAC
- Heating Area 8,500 sq ft
Product Information
- Brand Master
- MFR # MH-400T-KFA
- Zoro # G0351009
- UPC # 657888104001
- Country of Origin Korea, Republic of
- Category Portable Commercial Oil Heaters
Dimensions
Width | 30 in |
Length | 53 in |
Cord Length | 3 in |
Height | 36 in |
Manufacturers Warranty Length | 1 yr Limited |
Overall Depth | 28 in |
Overall Height | 36 in |
Overall Length | 53 in |
Description
Product Type Direct-Fired Portable Oil & Kerosene Torpedo Heaters, Portability Wheeled Mounted, Heating Capacity Output 400,000 BtuH, Heating Area 8,500 sq ft, Tank Capacity 24 gal, Hours on One Filling 8 hr, Ignition Type Continuous Spark, Ignition Power Source Electric, On/Off Switch Included Yes, Fuel Gauge Included Yes, Power Failure Indicator Included Yes, Digital Temperature Readout Included Yes, LED Diagnostics Included Yes, Built-In Air Pressure Gauge Included No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Air Sensing Switch, Manual Reset, SPST (141-0575)
- MAKITA Fan 13", 18V LXT (DCF301Z)
- SELKIRK 3 in. D X 12 in. L Aluminum Round Gas Vent Pipe (183012)
- WATTS Gasket Kit, Gb-D, High Temp, 1-1/4", PK2 (0881428)
- MASTER Kerosene Forced Air Heater, 75,000 BtuH, Kerosene/Diesel, 240 cfm (MH-80T-KFA)
- MASTER Kerosene Forced Air Heater, 222000 BtuH, Kerosene/Diesel, 13 gal (MH-220T-SDR)
- MASTER Portable Oil and Kerosene Torpedo Heater (215TMHD-KFA)
- MASTER Oil Fired Radiant Heater, 80,000 BtuH, 1,750 sq ft Heat Area 4 gal (MH-80-OFR)
- PERFECT AIRE 5120 Btu/h 160 sq ft Radiant Electric Heater (1PHL25M)
- DAYTON Oil Fired Torpedo Heater, 75,000 BtuH, 265 cfm, 1,700 sq ft Heat Area (3VE49)
- DAYTON Oil Fired Torpedo Heater, 400,000 BtuH, 1,400 cfm, 29 gal (3VE53)
- Master Portable Commercial Oil Heaters