Master

Kerosene Forced Air Heater, 215,000 BtuH, Kerosene/Diesel, 670 cfm (Discontinued)


Free Shipping & Returns


Key Features

  • BtuH Output 215,000
  • Tank Capacity 13 gal
  • Fuel Consumption 1.6 gph
  • Voltage 120VAC
  • Air Flow 670 cfm
See all product information

Product Information

Dimensions

Length 43 in
Manufacturers Warranty Length 1 yr Limited
Width 24 in
Cord Length 3 in
Height 26 in
Depth 24"
Overall Depth 24 in
Overall Length 43 in
Overall Height 26 in

Details

Item Portable Oil and Kerosene Torpedo Heater
BtuH Output 215,000
Tank Capacity 13 gal
Fuel Consumption 1.6 gph
Voltage 120VAC
Air Flow 670 cfm
Heating Area 5,375 sq ft
Hours on One Filling 8 hr
Heater Voltage 120V AC
Amps AC 2.8 A
Hz 60
NEMA Plug Configuration 5-15P
Standards CSA
Features Built-In Calibrated Air Pressure Gauge, Automatic Safety Shut Off, Power On/Off Switch, Extension Cord Wrap, Built-In Thermostat, Digital Temperature Readout and LED Diagnostics, Fuel Gauge
Built-In Thermostat Yes
Fuel Type Diesel, Kerosene
Includes Easy Lift Handles and 10 in Wheels
Safety Features Automatic Safety Shut-Off
Heating Method Fan Forced
Color Yellow
Flame-Out Sensor Included Yes
Tank Capacity/Hours on One Filling 13 gal/8 hr
Ignition Power Source Electric
Automatic Safety Shut-Off Included Yes
Amperage 2.8 A
LED Diagnostics Included Yes
Thermostat Included Unit-Mounted
Heating Capacity Output 215,000 BtuH
Firing Type Direct-Fired
Thermal Overheat Protection Automatic Reset
Fuel Gauge Included Yes
Digital Temperature Readout Included Yes
Power Failure Indicator Included Yes
Ignition Type Continuous Spark
Product Type Direct-Fired Portable Oil & Kerosene Torpedo Heaters
Built-In Air Pressure Gauge Included Yes
On/Off Switch Included Yes
Portability Wheeled Mounted
Frequency 60 Hz

Description

Product Type Direct-Fired Portable Oil & Kerosene Torpedo Heaters, Portability Wheeled Mounted, Heating Capacity Output 215,000 BtuH, Heating Area 5,375 sq ft, Tank Capacity 13 gal, Hours on One Filling 8 hr, Ignition Type Continuous Spark, Ignition Power Source Electric, On/Off Switch Included Yes, Fuel Gauge Included Yes, Power Failure Indicator Included Yes, Digital Temperature Readout Included Yes, LED Diagnostics Included Yes, Built-In Air Pressure Gauge Included Yes

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.