Master Appliance

Heat Gun Element Kit, 2" L x 2" W x 5" H


product price: $33.56
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Concentrate Heat
  • size 2" L x 2" W x 5" H
  • Size 2 in L x 2 in W x 5 in H
  • Application Heat Spreader
  • For Use With 17MJ7, 1UNH9, 1YMJ6, 4Z715, 4Z716, 54XY07, 54XY08, 54XY09, 54XY10, 54XY11
See all product information

Product Information

Dimensions

size 2" L x 2" W x 5" H
Size 2 in L x 2 in W x 5 in H
Overall Height 5 in
Overall Width 2 in
Overall Length 2 in

Details

Item Heat Gun Element Kit
Type Concentrate Heat
Application Heat Spreader
For Use With 17MJ7, 1UNH9, 1YMJ6, 4Z715, 4Z716, 54XY07, 54XY08, 54XY09, 54XY10, 54XY11
Includes Barrier, Bezel, Jumper, Switch
Number of Pieces 5
Maximum Temperature 1,200 Degrees F
Compatible with Manufacturer Part Number HG-501A, HG-501D, HG-751B, VT-750C, VT-751D
Minimum Temperature 100 Degrees F
Tool Compatibility HG-501, VT-751 Series Heat Guns
Accessory Type Heat Gun Element Kit
Compatible Grainger Part Number 4Z715, 4Z716, 54XY07, 54XY11

Description

Heat Gun Element Kit, Compatible with Grainger Part Number 4Z715, 4Z716, 54XY07, 54XY11, Compatible with Manufacturer Part Number HG-501A, HG-501D, HG-751B, VT-750C, VT-751D, Maximum Temperature 1,200 Degrees F, Minimum Temperature 100 Degrees F, Includes Barrier, Bezel, Jumper, Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.