Shop All Roof Repair Products and Tools
Master Flash
Sealing Tape, Metal Roof, 9" x 50 ft., Wt
Mfr # MRT9X50-WT
Zoro # G5155810
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Thickness 34 mil
- Material Non-Curing Rubber, Synthetic Resins, Thermoplastics
- Overall Width 9 in
- Overall Length 50 ft
Product Information
- Brand Master Flash
- MFR # MRT9X50-WT
- Zoro # G5155810
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Overall Width | 9 in |
Overall Length | 50 ft |
Details
Color | White |
Item | Roof Repair Tape |
Thickness | 34 mil |
Material | Non-Curing Rubber, Synthetic Resins, Thermoplastics |
Product Type | Roofing Tape |
Compatible Surface Material | Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin |
Description
Roof Repair Tape, Material Non-Curing Rubber, Synthetic Resins, Thermoplastics, Product Type Roofing Tape, Overall Width 9 in, Color White, Compatible Surface Material Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin, Thickness 34 mil, Overall Length 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electric Actuator, On/Off, Floating, 24V (M9104-IGA-2S)
- PERFECTPILLOWS Selkirk Corporation 2707 7 Inch x 36 Inch Heat-fab 22-ga Welded Black Stovepipe (PE2212571)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 8 gal (ADA71)
- JOHNSON CONTROLS 25/90 6'CAP DPST OPEN LO-OUTDR (A72AE-1)
- BON TOOL Bon 19-194 Silicone Seam Roller 4" (19-194)
- SERVICE PARTNERS 30lb 2sq. Rtd Roof Felt (WARFELT4869-30)
- PL Sealr Roof&Flash 10.0Oz (1618181)
- GRIP-RITE COIL NL 15D 3-1/4X.12""HG (GRC12RDHG)
- GRIP-RITE 2 in. Tin Cap Zinc-Plated Metal Tin Cap Disks Full Round Head 5 lb (TIN5)
- 3M Roof Top Anchor, Standard Membrane Roofs (2100139)
- ONDULINE 221317 Closure Strip, 6 ft L, Wood, Horizontal Mounting (2213D)
- Master Flash Roof Repair Products and Tools