Shop All Roof Repair Products and Tools
Master Flash
Sealing Tape, Metal Roof, 9" x 50 ft., Tan
Mfr # MRT9X50-TN
Zoro # G5155950
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Material Non-Curing Rubber, Synthetic Resins, Thermoplastics
- Product Type Roofing Tape
- Thickness 34 mil
- Overall Width 9 in
Product Information
- Brand Master Flash
- MFR # MRT9X50-TN
- Zoro # G5155950
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Overall Width | 9 in |
Overall Length | 50 ft |
Details
Color | Tan |
Item | Roof Repair Tape |
Material | Non-Curing Rubber, Synthetic Resins, Thermoplastics |
Product Type | Roofing Tape |
Thickness | 34 mil |
Compatible Surface Material | Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin |
Description
Roof Repair Tape, Material Non-Curing Rubber, Synthetic Resins, Thermoplastics, Product Type Roofing Tape, Overall Width 9 in, Color Tan, Compatible Surface Material Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin, Thickness 34 mil, Overall Length 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP2)
- ERIE Actuator with End Switch, 24V (AG13A01A)
- HONEYWELL Diaphragm, Main, for MP953D (14002040-002)
- TACO Zone Valve, 2 Way, NO, 1 In Sweat (V100C2G2ZB024Q4A2)
- SIMPSON STRONG-TIE WSV SCREW T25 #9X2"" (WSV2S)
- ETERNABOND Roof Repair Tape, 4 In x 25 Ft, 65 Mil (RSPB-4-25R)
- MALCO DS3 Locking Duct Stretcher (DS3)
- SUNTUF GRECA 76 PC-W.CONN W.OPAL 50in, 5PK (706962)
- THE BRUSH MAN Replacement Roller For #Spreader-Btrdbl (27”), 9PK (SPREADER-RLRDBL)
- EASY HEAT Easy Heat 3946779 60 ft. Roof & Gutter Deice Kit - 300W (3946779)
- DUNDAS JAFINE ROOF EXHAUST CAP BLK 6 in. (RL6P)
- Master Flash Roof Repair Products and Tools