Shop All Roof Repair Products and Tools
Master Flash
Sealing Tape, Metal Roof, 6" x 50 ft., Gy
Mfr # MRT6X50-GA
Zoro # G5155731
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Width 6 in
- Overall Length 50 ft
- Material Non-Curing Rubber, Synthetic Resins, Thermoplastics
- Thickness 34 mil
Product Information
- Brand Master Flash
- MFR # MRT6X50-GA
- Zoro # G5155731
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Overall Width | 6 in |
Overall Length | 50 ft |
Details
Color | Gray |
Item | Roof Repair Tape |
Material | Non-Curing Rubber, Synthetic Resins, Thermoplastics |
Thickness | 34 mil |
Compatible Surface Material | Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin |
Product Type | Roofing Tape |
Description
Roof Repair Tape, Material Non-Curing Rubber, Synthetic Resins, Thermoplastics, Product Type Roofing Tape, Overall Width 6 in, Color Gray, Compatible Surface Material Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin, Thickness 34 mil, Overall Length 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC CONTROLS Differential Pressure Flow Sensor, 6 In (SSS-1003)
- RHEEM 95-102925-01 Wire Grille (95-102925-)
- PRO1 IAQ Remote Sensor (R251S)
- ZORO SELECT 20x25x2 Synthetic Pleated Air Filter (60RD88)
- EASY HEAT Easy Heat 3946779 60 ft. Roof & Gutter Deice Kit - 300W (3946779)
- GEOCEL 2310 Tripolymer Brushable Repair Coating Crystal Clear Multi-Purpose Repair Coating 1 gal (GC65300)
- SUNTUF PLASTIC CLOSURE HORIZ, 60PK (401032)
- SUNTUF GRECA 76 PC-S.RIDGE CLEAR 50in, 5PK (401020)
- ETERNABOND Roof Repair Tape, 6 In x50 Ft, 35 Mil (RSB-6-50R)
- BON TOOL Bon 19-160 Seam Tool, Pier Angle 45 Degree 60Mm (19-160)
- GACO WESTERN GacoFlex Light Gray Silicone Roof Tape 1 gal (GACLTAPE1)
- Master Flash Roof Repair Products and Tools