Shop All Roof Repair Products and Tools
Master Flash
Sealing Tape, Metal Roof, 4" x 50 ft., Bk
Mfr # MRT4X50-BA
Zoro # G5155862
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Compatible Surface Material Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin
- Overall Length 50 ft
- Material Non-Curing Rubber, Synthetic Resins, Thermoplastics
- Overall Width 4 in
Product Information
- Brand Master Flash
- MFR # MRT4X50-BA
- Zoro # G5155862
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Overall Length | 50 ft |
Overall Width | 4 in |
Details
Color | Black |
Item | Roof Repair Tape |
Compatible Surface Material | Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin |
Material | Non-Curing Rubber, Synthetic Resins, Thermoplastics |
Thickness | 34 mil |
Product Type | Roofing Tape |
Description
Roof Repair Tape, Material Non-Curing Rubber, Synthetic Resins, Thermoplastics, Product Type Roofing Tape, Overall Width 4 in, Color Black, Compatible Surface Material Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin, Thickness 34 mil, Overall Length 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12 in. x 24 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (12241.13 12PK)
- SUPCO Thermostat, Replacement, Differential 20 (SL5709)
- BEVERAGE-AIR Door Gasket, 22-3/8" x 31-1/4" (712-013C-12)
- KOCH High Cap Filter, Antmcrbl Pleat, 24x24x4" (102-681-031)
- SUNSKY 9 - 38 in. x 6 ft. Polycarbonate Roof Panel in White Opal, 5PK (401029)
- SUNTUF GRECA 76 PC-S.RIDGE S.G. 50in, 5PK (706964)
- BON TOOL Torch Kit With Torch, Igniter Tip, Hose And Cylinder Adapter (74-571)
- BAKOR HENRY Henry 3 ft. W X 33.3 ft. L Fiberglass Self-Adhesive Shingle Underlayment 15 lb Blue (HE740915)
- ETERNABOND Roof Repair Tape, 6 In x 25 Ft, 65 Mil (RSPB-6-25R)
- ADFORS Roof Repair Fabric (FDW6598-U)
- PALRAM UNIV PLASTIC CLOSURE VERT, 60PK (401036)
- Master Flash Roof Repair Products and Tools