Shop All Roof Repair Products and Tools
Master Flash
Sealing Tape, Metal Roof, 2" x 50 ft., Gy
Mfr # MRT2X50-GA
Zoro # G5155871
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Non-Curing Rubber, Synthetic Resins, Thermoplastics
- Overall Length 50 ft
- Thickness 34 mil
- Compatible Surface Material Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin
Product Information
- Brand Master Flash
- MFR # MRT2X50-GA
- Zoro # G5155871
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Overall Length | 50 ft |
Overall Width | 2 in |
Details
Color | Gray |
Item | Roof Repair Tape |
Material | Non-Curing Rubber, Synthetic Resins, Thermoplastics |
Thickness | 34 mil |
Compatible Surface Material | Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin |
Product Type | Roofing Tape |
Description
Roof Repair Tape, Material Non-Curing Rubber, Synthetic Resins, Thermoplastics, Product Type Roofing Tape, Overall Width 2 in, Color Gray, Compatible Surface Material Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin, Thickness 34 mil, Overall Length 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Non-Programmable Thermostat (TH1110E1000/U)
- ACCUMULAIR Pleated Air Filter, 8" x 24" x 1", 4 Pack (FB08X24A_4)
- ACCUMULAIR Pleated Air Filter, 30" x 30" x 2", 6 Pack (FB30X30X2_6)
- SELKIRK 3 in. D Galvanized Steel Wall Thimble (283460)
- MALCO FCMS 5 in. to 8 in. Exposure Facing Gauge and Overlap Gauge Set (FCMS)
- SUNTOP IRN .063 Castle Grey 26x72in, 10PK (190824)
- GORILLA GLUE Black Rubber Waterproof Patch & Seal Spray 16 oz (104052)
- QUICK ROOF ULTRA BOND BLACK 6in. X25ft (UBB625)
- QUICK ROOF ROOF REPAIR 3""X25' (QR325)
- ETERNABOND Primer, Size Quart, Coverage 75 Sq-Ft (OPQ-1)
- APOC ROOF CMNT ASPHILIPS BLACK 5GAL (AP-1095)
- Master Flash Roof Repair Products and Tools