Shop All Flashings
Master Flash
Pipe Boot, 7/8" to 4" Pipes, Bk
Mfr # SQ201BA
Zoro # G5156562
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Product Type Standard Master Flash
- Base Width 6 in
- For Roof Angle 18 Degrees , 42 Degrees
- Inside Diameter 7/8 in
Product Information
- Brand Master Flash
- MFR # SQ201BA
- Zoro # G5156562
- Country of Origin Mexico
- Category Flashings
Dimensions
Base Width | 6 in |
Inside Diameter | 7/8 in |
For Minimum Pipe Size | 5/8 in |
Base Height | 6 in |
For Maximum Pipe Size | 4 in |
Details
Item | Roof Vent Pipe Boot |
Application | Pipe Vents |
Product Type | Standard Master Flash |
For Roof Angle | 18 Degrees , 42 Degrees |
Top Opening | Open |
For Number of Pipes | 1 |
For Roof Type | Pitched |
Cap/Collar Material | EPDM |
Minimum Temperature | -67 Degrees F |
UV Protected | Yes |
Base Shape | Square |
Standards | IAPMO (UPC) Listed |
Base Material | Aluminum |
Maximum Ambient Temperature | 275 Degrees F |
Seal Material | Silicone |
Material Thickness | 0.3 in |
Description
Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 18 Degrees , 42 Degrees , For Number of Pipes 1, For Maximum Pipe Size 4 in, For Minimum Pipe Size 5/8 in, Base Height 6 in, Base Width 6 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Standard Master Flash, UV Protected Yes, For Roof Type Pitched, Standards IAPMO (UPC) Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPOWER 14 Inch Shutter Exhaust Fan (HIFANXEXHAUST14)
- BERNER Heated Air Curtain, 8kW, 208V, 2010 cfm (CLC08-1072EB-080-G)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- DAYTON Retrofit Kit, Outside 14" H (470M93)
- MASTER FLASH Pipe Boot, 6" to 11" Pipes, Bk (RD701BA)
- MASTER FLASH Pipe Boot, 9-1/2" to 20-1/2" Pipes (SQ901GA)
- MASTER FLASH Pipe Boot, 7/8" to 4" Pipes (SQ201GA)
- MASTER FLASH Pipe Boot, 6" to 11" Pipes, Gy (RD701NG)
- MASTER FLASH Pipe Boot, 2" to 19-1/8" Square Pipes (MFSQ301BA)
- MASTER FLASH Pipe Boot, 1/4" to 2-3/4" Pipes, Bk (SQ101BA)
- OATEY Roof Flashing Vent Collar, 2in. (14206)
- Master Flash Flashings