Shop All Flashings
Master Flash
Pipe Boot, 6" to 11" Pipes, Bk
Mfr # RD701BA
Zoro # G5156422
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Material Thickness 0.3 in
- Inside Diameter 5 1/2 in
- Minimum Temperature -67 Degrees F
- Base Material Aluminum
Product Information
- Brand Master Flash
- MFR # RD701BA
- Zoro # G5156422
- Country of Origin Mexico
- Category Flashings
Dimensions
Inside Diameter | 5 1/2 in |
For Maximum Pipe Size | 11 in |
Base Diameter | 14 1/2 in |
For Minimum Pipe Size | 6 in |
Details
Item | Roof Vent Pipe Boot |
Application | Pipe Vents |
Material Thickness | 0.3 in |
Minimum Temperature | -67 Degrees F |
Base Material | Aluminum |
Standards | UPC |
Top Opening | Open |
Cap/Collar Material | EPDM |
Seal Material | Silicone |
Base Shape | Round |
Maximum Ambient Temperature | 275 Degrees F |
For Roof Type | Pitched |
For Roof Angle | 22 Degrees , 45 Degrees |
For Number of Pipes | 1 |
UV Protected | Yes |
Product Type | Universal Master Flash |
Description
Roof Vent Pipe Boot, Base Shape Round, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 22 Degrees , 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 11 in, For Minimum Pipe Size 6 in, Base Height Not Applicable, Base Width Not Applicable, Base Diameter 14 1/2 in, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Universal Master Flash, UV Protected Yes, For Roof Type Pitched, Standards UPC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HUMIDIFIER FILTER 9.25""H (HAC504PF1)
- TEMPCO Swaged Cartridge Heater, 226W/sq. In. (HDC00184)
- SPIROTHERM Vjr-150 1-1/2" Ips Rovent (VJR-150)
- AMERI-VENT Ameri-Cap 7In, Locking, Louvered (7RCW)
- MASTER FLASH Pipe Boot, 1/4" to 5-3/4" Pipes, Bk (SQ301BA)
- MASTER FLASH Pipe Boot, 7" to 13" Pipes, Gy (RD801NG)
- MASTER FLASH Pipe Boot, 6-3/4" to 13-1/2" Pipes, Bk (SQ801BA)
- MASTER FLASH Pipe Boot, 1-3/4" to 3" Pipes, Bk (RD201BA)
- MASTER FLASH Pipe Boot, 3" to 8" Pipes, Bk (RS101BA)
- MASTER FLASH Pipe Boot, 1/4" to 3" Pipes, Bk (RS051BA)
- DEKTITE Grey Rnd Base Mtl Flash, 4-1/4" To 7-1/2" (DF105G)
- Master Flash Flashings