Shop All Flashings
Master Flash
Pipe Boot, 6-3/4" to 13-1/2" Pipes, Bk
Mfr # SQ801BA
Zoro # G5156571
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Product Type Standard Master Flash
- For Number of Pipes 1
- Cap/Collar Material EPDM
- For Maximum Pipe Size 12 in
Product Information
- Brand Master Flash
- MFR # SQ801BA
- Zoro # G5156571
- Country of Origin Mexico
- Category Flashings
Dimensions
For Maximum Pipe Size | 12 in |
Inside Diameter | 5 1/2 in |
Base Width | 17 in |
Base Height | 17 in |
For Minimum Pipe Size | 6 3/4 in |
Details
Item | Roof Vent Pipe Boot |
Application | Pipe Vents |
Product Type | Standard Master Flash |
For Number of Pipes | 1 |
Cap/Collar Material | EPDM |
For Roof Type | Pitched |
UV Protected | Yes |
Material Thickness | 0.3 in |
Base Material | Aluminum |
Seal Material | Silicone |
Minimum Temperature | -67 Degrees F |
Maximum Ambient Temperature | 275 Degrees F |
Base Shape | Square |
For Roof Angle | 22 Degrees , 45 Degrees |
Top Opening | Open |
Standards | IAPMO (UPC) Listed |
Description
Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 22 Degrees , 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 12 in, For Minimum Pipe Size 6 3/4 in, Base Height 17 in, Base Width 17 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Standard Master Flash, UV Protected Yes, For Roof Type Pitched, Standards IAPMO (UPC) Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOMASTER Furnace Motor, 1/3 HP, 1075 rpm, 208-230V (EM3586)
- ZORO SELECT Blower Assembly (97014819)
- HEIL QUAKER /ICP 1172823 Inducer Blower Vent (1172823)
- MRCOOL DIY 4th Gen Multi-Zone 2-Zone Condenser 18K BTU W16ft line sets PR (DIYM218HPW00C00)
- MASTER FLASH Pipe Boot, 3/8" to 5" Square Pipes (MFSQ101BA)
- MASTER FLASH Pipe Boot, 1/4" to 5" Pipes, Gy (RD301NG)
- MASTER FLASH Pipe Boot, Retrofit, 1/2" to 4" Pipes (RF101GP)
- MASTER FLASH Pipe Boot, 7/8" to 4" Pipes (SQ201GA)
- MASTER FLASH Pipe Boot, 1/4" to 2-1/2" Pipes, Bk (RD101BA)
- MASTER FLASH Pipe Boot, 6" to 11" Pipes, Gy (RD701NG)
- AMERIMAX HOME PRODUCTS FLASHING ALUM ECON6""X50' (68006)
- Master Flash Flashings