Shop All Flashings
Master Flash
Pipe Boot, 0" to 3/4" Pipes, Bk
Mfr # RD051BA
Zoro # G5155829
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Base/Cap Material Aluminum / EPDM
- Standards UPC
- For Roof Type Pitched
- For Maximum Pipe Size 1 in
Product Information
- Brand Master Flash
- MFR # RD051BA
- Zoro # G5155829
- Country of Origin Mexico
- Category Flashings
Dimensions
For Maximum Pipe Size | 1 in |
For Minimum Pipe Size | 1/8 in |
Minimum Pipe Size Range | 0 to 5 in |
Base Diameter | 4 in |
Pipe Size | 1/8 in to 1 in |
Base Dimensions | 4 in Round |
Details
Item | Roof Vent Pipe Boot |
Application | Pipe Vents |
Base/Cap Material | Aluminum / EPDM |
Standards | UPC |
For Roof Type | Pitched |
Top Opening | Closed |
UV Protected | Yes |
Base Shape | Round |
Base Material | Aluminum |
Cap/Collar Material | EPDM |
Minimum Temperature | -67 Degrees F |
Material Thickness | 0.3 in |
Seal Material | Silicone |
For Number of Pipes | 1 |
For Roof Angle | 45 Degrees |
Maximum Ambient Temperature | 275 Degrees F |
Product Type | Universal Master Flash |
Material - Base | Aluminum |
Description
Roof Vent Pipe Boot, Base Shape Round, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 1 in, For Minimum Pipe Size 1/8 in, Base Height Not Applicable, Base Width Not Applicable, Base Diameter 4 in, Seal Material Silicone, Top Opening Closed, Application Pipe Vents, Product Type Universal Master Flash, UV Protected Yes, For Roof Type Pitched, Standards UPC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16 x 24x 1 Washable Electrostatic Furnace Air Filter (16241.E)
- RHEEM 68-24048-01 Drain Trap/Elbow (68-24048-0)
- TPI INDUSTRIAL Table Fan, 3 Speeds, White (ODF-16)
- SUPCO Hard Start Kit, Potential Relay, Start Capacitor, 35 Contact Rating (Amps), 208 to 240 Volts (3W3)
- MASTER FLASH Pipe Boot, 9-1/2" to 20-1/2" Pipes, Bk (SQ901BA)
- MASTER FLASH Pipe Boot, 4" to 8-1/4" Pipes, Bk (SQ501BA)
- MASTER FLASH Pipe Roof Flashing, 4 to 8-1/4 (SQ501GA)
- MASTER FLASH Pipe Boot, 3" to 8" Pipes, Bk (RS101BA)
- MASTER FLASH Pipe Boot, 6-3/4" to 13-1/2" Pipes, Bk (SQ801BA)
- MASTER FLASH Pipe Boot, 1/4" to 2-3/4" Pipes, Bk (SQ101BA)
- AMERIMAX HOME PRODUCTS Amerimax 6912435 Trim Coil, 50 ft L, Aluminum, Black (6912435)
- Master Flash Flashings