Master Equipment

Master Equipment TP789 19 Versa Competition Table Blu


product price: $159.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

This Master Equipment Versa Competition Table is engineered and sized for competition settings. Durable and sturdy steel frame with non-skid feet prevents the table from wobbling. Table measures 28.5 in H. Tabletop boasts a non-slip pawprint textured finish and a grooming arm slot on the side of the table.

  • Uniquely designed with a FREE adjustable grooming arm and loop.
  • X-style frame with non-slip feet.
  • Easy clean polypropylene tabletop.
  • Folds quickly for easy transport.
  • Material - Steel frame; Polypropylene tabletop.
  • Size - 23.5 L x 17.5 W x 28.5 H in.
  • Capacity - Holds pets up to 50 lbs.
  • Color - Blue.
Table Assembly Instructions:
  • Lay table flat on the ground with the plastic tabletop facing upwards.
  • Lift the tabletop up to a 90-degree angle than slide the pull bar on the legs up to form the X-style frame.
  • Hold the pull bar when rotating the table to an up upright position.
  • X-style frame will lock in place when completely upright.
  • Slide grooming arm out of the holding slot of the table.
  • Place arm support base on the edge of the table and tighten bolt clamp to secure to the tabletop.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.